Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48G28T09SS Eaton Transformers, 9KVA CL1-DIV2 3PH 480V D-208Y/120V 115C
MFG Item Number
Z48G28T09SS
Z48G28T09SS Eaton Transformers, 9KVA CL1-DIV2 3PH 480V D-208Y/120V 115C
MFG Item Number
Z48G28T09SS
This item cannot be canceled or returned
Description
9KVA CL1-DIV2 3PH 480V D-208Y/120V 115C
Specifications
Specifications
| Manufacturer Part Number |
Z48G28T09SS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Class 1 Division 2 Groups C and D, Hazardous Location Transformer, EPTZ, Three-phase, PV: 480V, Taps: 2 at -5 FCBN, SV: 208Y/120V, 115°C, 9 kVA, Al windings, Frame: 103H, Indoor-Outdoor. |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
9,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
237 lbs |
Z48G28T09SS
Eaton Transformers