Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48G28T30 Eaton Transformers, 30KVA HAZ LOC ENCAP 480-208Y/120 150C
MFG Item Number
Z48G28T30
Z48G28T30 Eaton Transformers, 30KVA HAZ LOC ENCAP 480-208Y/120 150C
MFG Item Number
Z48G28T30
This item cannot be canceled or returned
Description
30KVA HAZ LOC ENCAP 480-208Y/120 150C
Specifications
Specifications
| Manufacturer Part Number |
Z48G28T30 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton hazardous location encapsulated transformer, 30 kva haz loc encaps 3ph 480-208y/120 150c rise |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
30,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z48G28T30
Eaton Transformers