Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Z48G28T30CUS6 Eaton Transformers, 30KVA CL1-DIV2 3PH 480V D-208Y/120V 115C
MFG Item Number
Z48G28T30CUS6
Z48G28T30CUS6 Eaton Transformers, 30KVA CL1-DIV2 3PH 480V D-208Y/120V 115C
MFG Item Number
Z48G28T30CUS6
This item cannot be canceled or returned
Description
30KVA CL1-DIV2 3PH 480V D-208Y/120V 115C
Specifications
Specifications
Manufacturer Part Number
Z48G28T30CUS6
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
30 KVA Class 1 Division 2 Groups A, B, C, D Hazardous Location Transformer, 3PH, 480V DELTA-208Y/120V, 115C Rise, Copper windings, 316SS NEMA 3R Enlosure
Phase
3
Type
General Purpose
VA Rating
30,000 VA
Primary Voltage
480 V
Secondary Voltage
120 V, 208 V
Enclosed
Yes
NEMA Rating
NEMA 3R
Net Weight
0 lbs
Gross Weight
677 lbs
Z48G28T30CUS6
Eaton Transformers