Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Z48G28T45L96 Eaton Transformers, 45KVA HAZ LOC TX 3PH 480D-208Y/120 115C
MFG Item Number
Z48G28T45L96
Z48G28T45L96 Eaton Transformers, 45KVA HAZ LOC TX 3PH 480D-208Y/120 115C
MFG Item Number
Z48G28T45L96
This item cannot be canceled or returned
Description
45KVA HAZ LOC TX 3PH 480D-208Y/120 115C
Specifications
Specifications
Manufacturer Part Number
Z48G28T45L96
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Class 1 Division 2 Groups C and D, Hazardous Location Transformer, EPTZ, 3PH, PV: 480V, Taps: 2 at -5 FCBN, SV: 208Y/120V, 115°C, 45 kVA, Al windings, Frame: 244H, Indoor-Outdoor
Phase
3
Type
General Purpose
VA Rating
45,000 VA
Primary Voltage
480 V
Secondary Voltage
120 V, 208 V
Enclosed
Yes
NEMA Rating
NEMA 3R
Net Weight
0 lbs
Gross Weight
0 lbs
Z48G28T45L96
Eaton Transformers