Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
Z48G28T45S6 Eaton Transformers, 45KVA HAZ LOC ENCAP 480-208Y/120 150C
MFG Item Number
Z48G28T45S6

Z48G28T45S6 Eaton Transformers, 45KVA HAZ LOC ENCAP 480-208Y/120 150C

MFG Item Number
Z48G28T45S6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
Z48G28T45S6
45KVA HAZ LOC ENCAP 480-208Y/120 150C

Series Information

Specifications

Specifications
Manufacturer Part Number Z48G28T45S6
Manufacturer Eaton
Family Series Eaton Transformers
Description 45 KVA HAZ LOC ENCAPS Three-Phase 480-208Y/120 150C RISE
Type General Purpose
VA Rating 45,000 VA
Enclosed Yes
Net Weight 0 lbs
Gross Weight 0 lbs