Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48G28T75CU Eaton Transformers, 75KVA HAZ LOC TX 3PH 480-208Y/120 115C
MFG Item Number
Z48G28T75CU
Z48G28T75CU Eaton Transformers, 75KVA HAZ LOC TX 3PH 480-208Y/120 115C
MFG Item Number
Z48G28T75CU
This item cannot be canceled or returned
Description
75KVA HAZ LOC TX 3PH 480-208Y/120 115C
Specifications
Specifications
| Manufacturer Part Number |
Z48G28T75CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Class 1 Division 2 Groups C and D, Hazardous Location Transformer, EPTZ, Three-phase, PV: 480V, Taps: 2 at -5 FCBN, SV: 208Y/120V, 115°C, 75 kVA, Cu windings, Frame: 245H, Indoor-Outdoor. |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
75,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |
Z48G28T75CU
Eaton Transformers