Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Z48G31T15 Eaton Transformers, 15KVA HAZ LOC TX 3PH 480-220Y/127 115C
MFG Item Number
Z48G31T15
Z48G31T15 Eaton Transformers, 15KVA HAZ LOC TX 3PH 480-220Y/127 115C
MFG Item Number
Z48G31T15
This item cannot be canceled or returned
Description
15KVA HAZ LOC TX 3PH 480-220Y/127 115C
Specifications
Specifications
Manufacturer Part Number
Z48G31T15
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Class 1 Division 2 Groups C and D, Hazardous Location Transformer, EPTZ, Three-phase, PV: 480V, Taps: 2 at -5 FCBN, Sec Volt: 220Y/127V, 115°C, 15 kVA, Al windings, Frame: 95H, Indoor-Outdoor
Phase
3
Type
General Purpose
VA Rating
15,000 VA
Primary Voltage
480 V
Secondary Voltage
127 V, 220 V
Enclosed
Yes
NEMA Rating
NEMA 3R
Net Weight
0 lbs
Gross Weight
0 lbs
Z48G31T15
Eaton Transformers