Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Z48G47T45CUSS Eaton Transformers, 45KVA HAZ LOCATION TX 3PH 480D-480Y/277
MFG Item Number
Z48G47T45CUSS
Z48G47T45CUSS Eaton Transformers, 45KVA HAZ LOCATION TX 3PH 480D-480Y/277
MFG Item Number
Z48G47T45CUSS
This item cannot be canceled or returned
Description
45KVA HAZ LOCATION TX 3PH 480D-480Y/277
Specifications
Specifications
Manufacturer Part Number
Z48G47T45CUSS
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Class 1 Division 2 Groups C and D, Hazardous Location Transformer, EPTZ, 3PH, PV: 480V, Taps: 2 at -5 FCBN, SV: 480Y/277V, 115°C, 45 kVA, Cu windings, Frame: 244H, Indoor-Outdoor
Phase
3
Type
General Purpose
VA Rating
45,000 VA
Primary Voltage
480 V
Secondary Voltage
277 V, 480 V
Enclosed
Yes
NEMA Rating
NEMA 3R
Net Weight
0 lbs
Gross Weight
0 lbs
Z48G47T45CUSS
Eaton Transformers