Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Z48N11S03A Eaton Transformers, 3KVA ENCAP 1PH 480V-120/240V CL 1 DIV II
MFG Item Number
Z48N11S03A
Z48N11S03A Eaton Transformers, 3KVA ENCAP 1PH 480V-120/240V CL 1 DIV II
MFG Item Number
Z48N11S03A
This item cannot be canceled or returned
Description
3KVA ENCAP 1PH 480V-120/240V CL 1 DIV II
Specifications
Specifications
Manufacturer Part Number
Z48N11S03A
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Class 1 Division 2 Groups A, B, C and D, Hazardous Location Transformer, EPZ, Single-phase, PV: 480V, Taps: None, SV: 120/240V, 115°C, 3 kVA, Al windings, Frame: 176H, Indoor-Outdoor
Phase
1
Type
General Purpose
VA Rating
3,000 VA
Primary Voltage
480 V
Secondary Voltage
120 V, 240 V
Enclosed
Yes
NEMA Rating
NEMA 3R
Net Weight
0 lbs
Gross Weight
65 lbs
Z48N11S03A
Eaton Transformers