Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48N11S05SS Eaton Transformers, 5KVA DTDT 1PH 480V-120/240V CL1-DIV2
MFG Item Number
Z48N11S05SS
Z48N11S05SS Eaton Transformers, 5KVA DTDT 1PH 480V-120/240V CL1-DIV2
MFG Item Number
Z48N11S05SS
This item cannot be canceled or returned
Description
5KVA DTDT 1PH 480V-120/240V CL1-DIV2
Specifications
Specifications
| Manufacturer Part Number |
Z48N11S05SS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Class 1 Division 2 Groups C and D, Hazardous Location Transformer, EPZ, Single-phase, PV: 480V, Taps: None, SV: 120/240V, 115°C, 5 kVA, Al windings, Frame: 177H, Indoor-Outdoor. |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
5,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
70 lbs |
Z48N11S05SS
Eaton Transformers