Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48N11S15CU Eaton Transformers, 15KVA HAZ LOC XFMR 1PH 480-120/240 115C
MFG Item Number
Z48N11S15CU
Z48N11S15CU Eaton Transformers, 15KVA HAZ LOC XFMR 1PH 480-120/240 115C
MFG Item Number
Z48N11S15CU
This item cannot be canceled or returned
Description
15KVA HAZ LOC XFMR 1PH 480-120/240 115C
Specifications
Specifications
| Manufacturer Part Number |
Z48N11S15CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Class 1 Division 2 Groups A, B, C, and D Hazardous Location Transformer, EPZ, Single-phase, Primary voltage: 480V, Taps: None, Secondary voltage: 120/240V, 115°C, 15 kVA, Copper windings, FR180H, 524H, Indoor-Outdoor, 60 Hz, NEMA 3R. |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z48N11S15CU
Eaton Transformers