Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48N11S16SS Eaton Transformers, 1.5KVA 1PH 480V-120/240V CL1-DIV2
MFG Item Number
Z48N11S16SS
Z48N11S16SS Eaton Transformers, 1.5KVA 1PH 480V-120/240V CL1-DIV2
MFG Item Number
Z48N11S16SS
This item cannot be canceled or returned
Description
1.5KVA 1PH 480V-120/240V CL1-DIV2
Specifications
Specifications
| Manufacturer Part Number |
Z48N11S16SS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Class 1 Division 2 Groups C and D, Hazardous Location Transformer, EPZ, Single-phase, PV: 480V, Taps: None, SV: 120/240V, 150°C, 1.5 kVA, Aluminium windings, Frame: 67H, Indoor-Outdoor |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
1,500 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
40 lbs |
Z48N11S16SS
Eaton Transformers