Series Information
| Manufacturer Part Number | Z48N11S51A |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Transformers |
| Description | Eaton Hazardous location encapsulated transformer, class 1 division 2 groups c and d, hazardous location transformer, EPZ, aluminum, NEMA 3R, 57H, 60 Hz, single-phase, 480 V, 120/240 V, NONE, 115 °C rise, 0.5 KVA, indoor-outdoor, 524H |
| Phase | 1 |
| Type | General Purpose |
| VA Rating | 500 VA |
| Primary Voltage | 480 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | Yes |
| NEMA Rating | NEMA 3R |
| Net Weight | 0 lbs |
| Gross Weight | 13 lbs |