Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48N11S76A Eaton Transformers, 0.75KVA DTDT 1PH 480V-120/240V CL1-DIV2
MFG Item Number
Z48N11S76A
Z48N11S76A Eaton Transformers, 0.75KVA DTDT 1PH 480V-120/240V CL1-DIV2
MFG Item Number
Z48N11S76A
This item cannot be canceled or returned
Description
0.75KVA DTDT 1PH 480V-120/240V CL1-DIV2
Specifications
Specifications
| Manufacturer Part Number |
Z48N11S76A |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton hazardous location encapsulated transformer, Eaton class 1 division 2 groups c and d, hazardous location transformer, epz, single-phase, pv: 480v, taps: none, sv: 120/240v, 115°c, .750 kva, al windings, frame: 58h, indoor-outdoor |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
750 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
20 lbs |
Z48N11S76A
Eaton Transformers