Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48N12S05S6 Eaton Transformers, 5 KVA HAZ LOC XFMR 1PH 480-120 115C RISE
MFG Item Number
Z48N12S05S6
Z48N12S05S6 Eaton Transformers, 5 KVA HAZ LOC XFMR 1PH 480-120 115C RISE
MFG Item Number
Z48N12S05S6
This item cannot be canceled or returned
Description
5 KVA HAZ LOC XFMR 1PH 480-120 115C RISE
Specifications
Specifications
| Manufacturer Part Number |
Z48N12S05S6 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Hazardous location encapsulated transformer, class 1 division 2 groups a, b, c, and d, hazardous location transformer, EPZ, aluminum, NEMA 3R, 177H, 60 Hz, single-phase, 480 V, 120 V, None, 115 °C rise, 5 KVA, indoor-outdoor, 511C |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
5,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z48N12S05S6
Eaton Transformers