Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z48N28T03CU Eaton Transformers, 3KVA CLS 1 Div 2 ENCAP 3PH 480D-208Y/120
MFG Item Number
Z48N28T03CU
Z48N28T03CU Eaton Transformers, 3KVA CLS 1 Div 2 ENCAP 3PH 480D-208Y/120
MFG Item Number
Z48N28T03CU
This item cannot be canceled or returned
Description
3KVA CLS 1 Div 2 ENCAP 3PH 480D-208Y/120
Specifications
Specifications
| Manufacturer Part Number |
Z48N28T03CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Hazardous location encapsulated transformer, class 1 division 2 groups c and d, hazardous location transformer, EPTZ, copper, NEMA 3R, 201H, 60 Hz, three-phase, 480 V, 208Y/120 V, NONE, 115 °C rise, 3 KVA, indoor-outdoor, 71A |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
3,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Z48N28T03CU
Eaton Transformers