Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z5.507.1753.0
MFG Item Number
Z5.507.1753.0
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Wieland |
| Family Series |
Wieland Miscellaneous |
| Manufacturer Part Number |
Z5.507.1753.0 |
| Description |
CABLE GLAND M32x1,5 IP68 |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.055 lbs |
Z5.507.1753.0
Wieland Miscellaneous