Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z5.516.2511.0
Mounting Support, 35 Degree Slant,
MFG Item Number
Z5.516.2511.0
This item cannot be canceled or returned
Description
Mounting Support, 35 Degree Slant,
Specifications
Specifications
| Manufacturer |
Wieland |
| Family Series |
Wieland Miscellaneous |
| Manufacturer Part Number |
Z5.516.2511.0 |
| Description |
Mounting Support, 35 Degree Slant, 117.5mm Overall Height, 13mm Wide, 9018 D |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.16 lbs |
Z5.516.2511.0
Wieland Miscellaneous