Z510LA40A
CKE Metal Oxide Varistors, LA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z510LA40A CKE Metal Oxide Varistors, LA Series, Varistor

MFG Item Number
Z510LA40A

Z510LA40A CKE Metal Oxide Varistors, LA Series, Varistor

MFG Item Number
Z510LA40A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, LA Series
Item #
Z510LA40A
Varistor

LA Series Information

  • 130~1000 Max. Applied VAC
  • 170~1465 Max. Applied VDC
  • Up to 400 Joules
  • Up to 2970 Max. Clamping Volts
  • Up to 6500 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 100 Max. Clamping Amps
  • Radial Leads
  • UL and CSA Approvals on Select Models


Specifications

Specifications
Manufacturer Part Number Z510LA40A
Manufacturer CKE
Product Series LA
Family Series CKE Metal Oxide Varistors, LA Series
Description Varistor
Typical Capacitance (pf) 200 pF
Max Applied Voltage RMS 510 Vrms
Max Applied Voltage DC 670 VDC
Energy (Joules) 110 J
Max Clamping Amps 50 A
Max Clamping Volts 1,355 V
Peak Current 4,500 A
Lead Spacing 0.3 "
Marking on Part Z510LA40A
MOV Type Radial Lead
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
V510LA40AP
V510LA40AP
Littelfuse Metal Oxide Varistors, LA Series
V510LA80BP
V510LA80BP
Littelfuse Metal Oxide Varistors, LA Series
Z510LA80A
Z510LA80A
CKE Metal Oxide Varistors, LA Series