Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Z52G28T45CU Eaton Transformers, 45KVA HAZ LOC TX 3PH 460-208Y/120 115C
MFG Item Number
Z52G28T45CU
Z52G28T45CU Eaton Transformers, 45KVA HAZ LOC TX 3PH 460-208Y/120 115C
MFG Item Number
Z52G28T45CU
This item cannot be canceled or returned
Description
45KVA HAZ LOC TX 3PH 460-208Y/120 115C
Specifications
Specifications
Manufacturer Part Number
Z52G28T45CU
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Eaton Hazardous location encapsulated transformer, class 1 division 2 groups a b c and d hazardous location transformer, EPTZ, copper, 244H, 60 Hz, three-phase, 460 V, 208Y/120 V, 2 at -5 FCBN, 115 °C rise, 45 KVA, indoor-outdoor, 66I
Phase
3
Type
General Purpose
VA Rating
45,000 VA
Primary Voltage
460 V
Secondary Voltage
120 V, 208 V
Enclosed
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
Z52G28T45CU
Eaton Transformers