Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Z603 Marathon Electric Motors, PERMANENT MAGNET SCR Series, Motor, 2.5HP, 1800 RPM, 56C, 180VDC
MFG Item Number
056E17F1002
Z603 Marathon Electric Motors, PERMANENT MAGNET SCR Series, Motor, 2.5HP, 1800 RPM, 56C, 180VDC
MFG Item Number
056E17F1002
This item cannot be canceled or returned
Description
Motors, PERMANENT MAGNET SCR Series
Motor, 2.5HP, 1800 RPM, 56C, 180VDC
PERMANENT MAGNET SCR Series Information
1/4~2 Horsepower 90 or 180 VDC Armature TEFC Enclosures C‑Face w/Removable Base UL Recognized; CSA Certified Marathon Permanent Magnet SCR DC Motors are suitable for conveyors, mixers, packaging machinery, and other applications requiring variable speed and constant torque. Widely used in applications requiring dynamic braking or adjustable speed/reversing capabilities.
Class F Insulation High Starting Torque Oversized Brushes for Extra Long Life Permanently Lubricated Sealed Ball Bearings
Specifications
Specifications
Manufacturer Part Number
056E17F1002
Manufacturer
Marathon Electric
Product Series
PERMANENT MAGNET SCR
Family Series
Marathon Electric Motors, PERMANENT MAGNET SCR Series
Description
Motor, 2.5HP, 1800 RPM, 56C, 180VDC
Horsepower
1/4 hp
Base RPM
1,750 RPM
Frame
56C
Armature Voltage
180 V
Current Rating
Armature: 1.4 A
Enclosure
Totally Enclosed Fan Cooled
Mounting
C-Face Removable Base
Length
11.31 "
Approvals
CSA, UL
Net Weight
22 lbs
Gross Weight
22 lbs
Z603
Marathon Electric Motors, PERMANENT MAGNET SCR Series