Z60M681

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z60M681 CKE Metal Oxide Varistors, VARISTOR, 420VAC MAX, 560VDC MAX,

MFG Item Number
Z60M681

Z60M681 CKE Metal Oxide Varistors, VARISTOR, 420VAC MAX, 560VDC MAX,

MFG Item Number
Z60M681
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, Series
Item #
Z60M681
VARISTOR, 420VAC MAX, 560VDC MAX,

Series Information

  • 130~2800 Max. Applied VAC
  • 175~3500 Max. Applied VDC
  • Up to 10000 Joules
  • Up to 7400 Max. Clamping Volts
  • Up to 70000 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 200 Max. Clamping Amps
  • Panel Mount
  • UL and CSA Approvals on Select Models


Specifications

Specifications
Manufacturer Part Number Z60M681
Manufacturer CKE
Family Series CKE Metal Oxide Varistors
Description VARISTOR, 420VAC MAX, 560VDC MAX, 610V PEAK MIN, 748V PEAK MAX, 1500J
Typical Capacitance (pf) 6,000 pF
Max Applied Voltage RMS 420 Vrms
Max Applied Voltage DC 560 VDC
Energy (Joules) 1,500 J
Max Clamping Amps 200 A
Max Clamping Volts 1,060 V
Peak Current 70,000 A
Phase Single
Power Dissipation 2.5 W
MOV Type Panel Mount
Net Weight 0.625 lbs
Gross Weight 0.625 lbs