Z60M751

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z60M751 CKE Metal Oxide Varistors, MOV Z60M SERIES

MFG Item Number
Z60M751

Z60M751 CKE Metal Oxide Varistors, MOV Z60M SERIES

MFG Item Number
Z60M751
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, Series
Item #
Z60M751
MOV Z60M SERIES

Series Information

  • 130~2800 Max. Applied VAC
  • 175~3500 Max. Applied VDC
  • Up to 10000 Joules
  • Up to 7400 Max. Clamping Volts
  • Up to 70000 Amps Peak
CKE Metal Oxide Varistors are Transient Voltage Suppressors with a non‑linear current‑voltage characteristic, which sustains an almost constant voltage over a wide range of current. These varistors and suppressors are ideally suited to all transient voltage protection applications and their high clamping efficiency and low steady power dissipation offer considerable circuit advantages over most existing methods of protection.

  • Up to 200 Max. Clamping Amps
  • Panel Mount
  • UL and CSA Approvals on Select Models


Specifications

Specifications
Manufacturer Part Number Z60M751
Manufacturer CKE
Family Series CKE Metal Oxide Varistors
Description MOV Z60M SERIES
Typical Capacitance (pf) 5,500 pF
Max Applied Voltage RMS 480 Vrms
Max Applied Voltage DC 640 VDC
Energy (Joules) 1,600 J
Max Clamping Amps 200 A
Max Clamping Volts 1,160 V
Peak Current 70,000 A
Phase Single
Power Dissipation 2.5 W
MOV Type Panel Mount
Net Weight 0.64 lbs
Gross Weight 0.64 lbs