Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z7.260.0029.0
CROSS CONNECTOR WKMF 2.5/50 POLE
MFG Item Number
Z7.260.0029.0
This item cannot be canceled or returned
Description
CROSS CONNECTOR WKMF 2.5/50 POLE
Specifications
Specifications
| Manufacturer |
Wieland |
| Family Series |
Wieland Miscellaneous |
| Manufacturer Part Number |
Z7.260.0029.0 |
| Description |
CROSS CONNECTOR WKMF 2.5/50 POLE |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.07 lbs |
Z7.260.0029.0
Wieland Miscellaneous