Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | Z7.280.2227.0 |
|---|---|
| Manufacturer | Wieland |
| Family Series | Wieland Wire & Cable |
| Description | Cross Connector, 2-Pole, Insulated, 5mm Spacing, IVB WK2.5-2 |
| Type | Cross Connection, Terminal Block |
| Number of Pieces | 10 |
| For Use With | DIN Rail Terminal Blocks |
| Number of Poles | 2 |
| Approvals | ATEX |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |