Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z7.280.3027.0
CROSS CONNECTOR/ IVB WK 2.5-10
MFG Item Number
Z7.280.3027.0
This item cannot be canceled or returned
Description
CROSS CONNECTOR/ IVB WK 2.5-10
Specifications
Specifications
| Manufacturer |
Wieland |
| Family Series |
Wieland Miscellaneous |
| Manufacturer Part Number |
Z7.280.3027.0 |
| Description |
CROSS CONNECTOR/ IVB WK 2.5-10 |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.05 lbs |
Z7.280.3027.0
Wieland Miscellaneous