Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z7.280.3227.0 Wieland Wire & Cable, CROSS CONNECTOR/ IVB WK 2.5-12
MFG Item Number
Z7.280.3227.0
Z7.280.3227.0 Wieland Wire & Cable, CROSS CONNECTOR/ IVB WK 2.5-12
MFG Item Number
Z7.280.3227.0
This item cannot be canceled or returned
Description
CROSS CONNECTOR/ IVB WK 2.5-12
Specifications
Specifications
| Manufacturer Part Number |
Z7.280.3227.0 |
| Manufacturer |
Wieland |
| Family Series |
Wieland Wire & Cable |
| Description |
CROSS CONNECTOR/ IVB WK 2.5-12 |
| Type |
Cross Connection, Terminal Block |
| Number of Pieces |
10 |
| For Use With |
DIN Rail Terminal Blocks |
| Number of Poles |
12 |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
Z7.280.3227.0
Wieland Wire & Cable