Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | Z7.281.0027.0 |
|---|---|
| Manufacturer | Wieland |
| Family Series | Wieland Wire & Cable |
| Description | CROSS CONNECTOR/ VB WK 4 M FOR USE WITH WK4 |
| Type | Cross Connection, Terminal Block |
| Number of Pieces | 10 |
| For Use With | DIN Rail Terminal Blocks |
| Number of Poles | 70 |
| Net Weight | 0.245 lbs |
| Gross Weight | 0.245 lbs |