Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Z7.281.1327.0
Cross Connector, 3-Pole, Insulated,
MFG Item Number
Z7.281.1327.0
This item cannot be canceled or returned
Description
Cross Connector, 3-Pole, Insulated,
Specifications
Specifications
| Manufacturer |
Wieland |
| Family Series |
Wieland Miscellaneous |
| Manufacturer Part Number |
Z7.281.1327.0 |
| Description |
Cross Connector, 3-Pole, Insulated, 6mm Spacing, IVB WK 4-3. |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.015 lbs |
Z7.281.1327.0
Wieland Miscellaneous