Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Programmable Logic Controllers
Z787.F
Pepperl Fuchs Programmable Logic Controllers
Zener Barrier, 2-channel, DC
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Zener Barrier, 2-channel, DC
Specifications
Specifications
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Programmable Logic Controllers |
| Manufacturer Part Number |
072178 |
| Description |
Zener Barrier, 2-channel, DC |
| Accessory Type |
Barrier |
| Approvals |
CE |
| Net Weight |
0.365 lbs |
| Gross Weight |
0.415 lbs |
Z787.F
Pepperl Fuchs Programmable Logic Controllers