Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Z95265

Carbone Ferraz Fuses

Z95265

Carbone Ferraz Fuses
Fuse, 80A, 660VAC, Semi, 22X58mm,
MFG Item Number
Z95265
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
Z95265
Fuse, 80A, 660VAC, Semi, 22X58mm,

Series Information

Specifications

Specifications
Manufacturer Part Number Z95265
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description Fuse, 80A, 660VAC, Semi, 22X58mm, Inclft.s Blown Fuse Indicator, 6621CPURGA22X58/80A
Fuse Type American Seminconductor Type
Current Rating 80 A
Net Weight 0.12 lbs
Gross Weight 0.12 lbs