Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZAF75-69
Replacement Coil, 48-130VAC/DC,
This item cannot be canceled or returned
Description
Replacement Coil, 48-130VAC/DC,
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
ZAF75-69 |
| Description |
Replacement Coil, 48-130VAC/DC, For Use in AF45-AF75 Contactor |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.385 lbs |
ZAF75-69
ABB Miscellaneous