ZB4BA335
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ZB4BA335 Square D Switches, Harmony XB4 Series, Harmony Black Flush Pushbutton Head,
MFG Item Number
599004

ZB4BA335 Square D Switches, Harmony XB4 Series, Harmony Black Flush Pushbutton Head,

MFG Item Number
599004
Item Number
ZB4BA335
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB4 Series
Item #
ZB4BA335
Harmony Black Flush Pushbutton Head,

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 599004
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Harmony Black Flush Pushbutton Head, 22mm, Spring Return, DOWN ARROW
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Operator Color Black
Approvals BV, CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.065 lbs