ZB4BA432
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZB4BA432

Square D Switches, Harmony XB4 Series

ZB4BA432

Square D Switches, Harmony XB4 Series
Harmony Red Flush Pushbutton Head,
Item Number
ZB4BA432
MFG Item Number
599003
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB4 Series
Item #
ZB4BA432
Harmony Red Flush Pushbutton Head,

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 599003
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Harmony Red Flush Pushbutton Head, 22mm, Spring Return, O
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Operator Color Red
Approvals BV, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs