Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZB4BA68
FLUSH WITH TRANSPARENT BL
This item cannot be canceled or returned
Description
FLUSH WITH TRANSPARENT BL
Specifications
Specifications
| Manufacturer Part Number |
ZB4BA68 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
FLUSH WITH TRANSPARENT BL |
| Type |
Pushbutton Operator |
| For Use With |
Harmony XB4 Series |
| Shape |
Round |
| Color |
Blue |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ZB4BA68
Square D Switches