Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZB4BG3 Square D Switches, Key Switch
ZB4BG3 Square D Switches, Key Switch
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
442194 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Key Switch |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Operator Type |
Key |
| Operator Color |
Metallic |
| Bezel |
Metal Round |
| NEMA Rating |
NEMA 13, NEMA 4 |
| Approvals |
CSA, UL |
| Protection Rating |
IP66, IP67, IP69, IP69K |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |