Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 538148 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Switches |
| Description | Harmony XB4 Green Illuminated Selector Switch Head, 22mm, 2-Position Stay-put |
| Type | Selector Operator |
| For Use With | Harmony XB4 Series |
| Shape | Round |
| Color | Green |
| Approvals | CSA, UL |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.075 lbs |