Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZB4BK15337
3POS ILLUM SP RE SE GRE BLK BE
MFG Item Number
ZB4BK15337
This item cannot be canceled or returned
Description
3POS ILLUM SP RE SE GRE BLK BE
Specifications
Specifications
| Manufacturer Part Number |
ZB4BK15337 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
3POS ILLUM SP RE SE GRE BLK BE |
| Type |
Selector Operator |
| For Use With |
Harmony XB4 Series |
| Shape |
Round |
| Color |
Green |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
ZB4BK15337
Square D Switches