ZB4BL4
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZB4BL4

Square D Switches, Harmony XB4 Series

ZB4BL4

Square D Switches, Harmony XB4 Series
red projecting pushbutton head _22
Item Number
ZB4BL4
MFG Item Number
419398
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Harmony XB4 Series
Item #
ZB4BL4
red projecting pushbutton head _22

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 419398
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description red projecting pushbutton head _22 spring return unmarked
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Approvals BV, CSA, UL
Net Weight 0.0624 lbs
Gross Weight 0.05 lbs