ZB4BS834
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZB4BS834

Square D Switches, Harmony XB4 Series

ZB4BS834

Square D Switches, Harmony XB4 Series
Red Emergency stop pushbutton head
Item Number
ZB4BS834
MFG Item Number
433730
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB4 Series
Item #
ZB4BS834
Red Emergency stop pushbutton head

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 433730
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Red Emergency stop pushbutton head 22mm trigger and latching turn release
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 30 mm
Operator Color Red
Approvals BV, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs