Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Harmony XB4 Series Information
| Manufacturer Part Number | 419084 |
|---|---|
| Manufacturer | Square D |
| Product Series | Harmony XB4 |
| Family Series | Square D Switches, Harmony XB4 Series |
| Description | Red 40mm Emergency stop pushbutton head 22mm trigger and latching turn release |
| Illuminated | Yes |
| Mounting | 22 mm |
| Operator Size (mm) | 22 mm |
| Lens/Button Shape | Mushroom |
| Approvals | BV, CSA, UL |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |