Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ZB4BS944 Square D Switches, Red 40mm Emergency Stop, Switching
MFG Item Number
525486

ZB4BS944 Square D Switches, Red 40mm Emergency Stop, Switching

MFG Item Number
525486
Item Number
ZB4BS944
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ZB4BS944
Red 40mm Emergency Stop, Switching

Series Information

Specifications

Specifications
Manufacturer Part Number 525486
Manufacturer Square D
Family Series Square D Switches
Description Red 40mm Emergency Stop, Switching off Head 22mm Trigger and Latching Key Release
Type Emergency Stop Operator
For Use With Harmony XB4 Series
Shape Round
Color Red
Approvals CSA, UL
Net Weight 0.21 lbs
Gross Weight 0.225 lbs