ZB4BV043
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ZB4BV043 Square D Switches, Harmony XB4 Series, Red Pilot Light Head 22mm with
MFG Item Number
520098

ZB4BV043 Square D Switches, Harmony XB4 Series, Red Pilot Light Head 22mm with

MFG Item Number
520098
Item Number
ZB4BV043
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Harmony XB4 Series
Item #
ZB4BV043
Red Pilot Light Head 22mm with

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 520098
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Red Pilot Light Head 22mm with Plain Lens for Integral LED
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Net Weight 0.045 lbs
Gross Weight 0.045 lbs