Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZB4BVB5 Square D Switches, Mounting Collar With 24V Yellow Led

MFG Item Number
437351

ZB4BVB5 Square D Switches, Mounting Collar With 24V Yellow Led

MFG Item Number
437351
Item Number
ZB4BVB5
More specs
This item cannot be canceled or returned

Obsolete

Description

Switches, Series
Item #
ZB4BVB5
Mounting Collar With 24V Yellow Led

Series Information

Specifications

Specifications
Manufacturer Part Number 437351
Manufacturer Square D
Family Series Square D Switches
Description Mounting Collar With 24V Yellow Led
Type Light Block
Net Weight 0.105 lbs
Gross Weight 0.105 lbs