Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZB4BVG4 Square D Switches, Red light block with body/fixing
ZB4BVG4 Square D Switches, Red light block with body/fixing
This item cannot be canceled or returned
Description
Red light block with body/fixing
Specifications
Specifications
| Manufacturer Part Number |
315258 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Red light block with body/fixing collar integral LED 110...120V |
| Type |
Light Block |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.12 lbs |
ZB4BVG4
Square D Switches