Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZB4BW0B35 Square D Switches, Green Light Block with Body/Fixing
ZB4BW0B35 Square D Switches, Green Light Block with Body/Fixing
This item cannot be canceled or returned
Description
Green Light Block with Body/Fixing
Specifications
Specifications
| Manufacturer Part Number |
485251 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Green Light Block with Body/Fixing Collar with Integral LED 24V 1NO+1NC |
| Type |
Light Block |
| For Use With |
Harmony XB4 |
| Color |
Green |
| Approvals |
CSA, UL |
| Comments |
LED, 24 VAC |
| Net Weight |
0.1631 lbs |
| Gross Weight |
0.16 lbs |
ZB4BW0B35
Square D Switches