Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZB4BW0G15

Square D Switches

ZB4BW0G15

Square D Switches
SWITCH BODY, ILLUM, 120VAC, WHITE
MFG Item Number
ZB4BW0G15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
ZB4BW0G15
SWITCH BODY, ILLUM, 120VAC, WHITE

Series Information

Specifications

Specifications
Manufacturer Part Number ZB4BW0G15
Manufacturer Square D
Family Series Square D Switches
Description SWITCH BODY, ILLUM, 120VAC, WHITE
Type LED
For Use With Harmony XB4 Series
Color White
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs