ZB4BW34
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZB4BW34

Square D Switches, Harmony XB4 Series

ZB4BW34

Square D Switches, Harmony XB4 Series
Push Button, Red,Harmony XB4
Item Number
ZB4BW34
MFG Item Number
437925
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB4 Series
Item #
ZB4BW34
Push Button, Red,Harmony XB4

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 437925
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Push Button, Red,Harmony XB4
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Operator Color Red
Approvals BV, CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.05 lbs