Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ZB4BW343 Square D Switches, Harmony XB4 Series, Push Button Head
ZB4BW343 Square D Switches, Harmony XB4 Series, Push Button Head
This item cannot be canceled or returned
Description
Switches, Harmony XB4 Series
Harmony XB4 Series Information
Specifications
Specifications
| Manufacturer Part Number |
437924 |
| Manufacturer |
Square D |
| Product Series |
Harmony XB4 |
| Family Series |
Square D Switches, Harmony XB4 Series |
| Description |
Push Button Head |
| Illuminated |
Yes |
| Mounting |
22 mm |
| Operator Size (mm) |
22 mm |
| Approvals |
BV, CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
ZB4BW343
Square D Switches, Harmony XB4 Series