ZB4BW353
Square D Switches, Harmony XB4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ZB4BW353

Square D Switches, Harmony XB4 Series

ZB4BW353

Square D Switches, Harmony XB4 Series
Orange Flush Illuminated Pushbutton
Item Number
ZB4BW353
MFG Item Number
530083
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Harmony XB4 Series
Item #
ZB4BW353
Orange Flush Illuminated Pushbutton

Harmony XB4 Series Information

Specifications

Specifications
Manufacturer Part Number 530083
Manufacturer Square D
Product Series Harmony XB4
Family Series Square D Switches, Harmony XB4 Series
Description Orange Flush Illuminated Pushbutton Head 22mm Spring Return for Integral LED
Illuminated Yes
Mounting 22 mm
Operator Size (mm) 22 mm
Operator Color Orange
Approvals BV, CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.055 lbs